Rigid Crane Arms - Rigid Crane Arm with 25 Inclination

Order Code: ZT3406145S

£1,199.99 Inc VAT (20%)


Description

Steel construction.Fork sleeves - 220 x 80mm.Secured to forklift by chain to avoid slipping.Secured by chain to prevent slipping off forks.1 rotating hook with safety catch.Finish - painted orange RAL2000.Rigid construction.25° inclination.Fitted with stirrups giving 100mm ground clearance.CE marked.

Specifications for Rigid Crane Arms - Rigid Crane Arm with 25 Inclination
  • Product Type
    Rigid Crane Arm
  • Material
    Steel
  • Colour
    Orange
  • Fork Sleeve Dimensions
    220 x 80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome