Socket Mounted Swing Jib Cranes, 1000kg Capacity

Order Code: ZT3485125S

£4,199.99 Inc VAT (20%)


Description

Used where access is difficult or where space is at a premium.Full 360° rotation, ideal for machine workshops.3 position jib with 2 position locking pins allowing for extra low pick-up to medium height lift and medium pick-up to a maximum height lift.Column height from floor - 1690mm.Weight - 150kg.Extra sockets can be fitted, enabling one swing jibcrane to be used at several locations.Colour: Red.

See full description
Specifications for Socket Mounted Swing Jib Cranes, 1000kg Capacity
  • Capacity
    1000kg
  • Weight
    150kg
  • Product Type
    Swing Jib Crane
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome