Used where access is difficult or where space is at a premium.Full 360° rotation, ideal for machine workshops.3 position jib with 2 position locking pins allowing for extra low pick-up to medium height lift and medium pick-up to a maximum height lift.Column height from floor - 1690mm.Weight - 150kg.Extra sockets can be fitted, enabling one swing jibcrane to be used at several locations.Colour: Red.