Spare Sockets - for Surface Mounting Crane 326435DX8

Order Code: ZT3406451S

£1,999.99 Inc VAT (20%)


Description

Used where access is difficult or where space is at a premium.Full 360° rotation, ideal for machine workshops.3 position jib with 2 position locking pins allowing for extra low pick-up to medium height lift and medium pick-up to a maximum height lift.Column height from floor - 1690mm.Weight - 150kg.Extra sockets can be fitted, enabling one swing jib crane to be used at several locations.

See full description
Specifications for Spare Sockets - for Surface Mounting Crane 326435DX8
  • Product Type
    Spare Sockets
  • Weight
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome