Static Mounted Crane 750kg

Order Code: ZT3160954S

£309.99 Inc VAT (20%)


Description

• Manufactured from heavy-duty steel with a powder coated finish for added corrosion resistance.
• Features a unique 360° swivel base for easy rotation.
• Threaded locking arm allows the crane to be locked in place when not in use.
• Mounts easily onto any strong and stable surface including loading bays, 4x4s, flatbed trucks and trailers.
• Robust lifting ram enables a maximum capacity of 750kg when the lifting boom is retracted and 250kg when fully extended.
• Includes heavy-duty chain and hook.
• Hook features safety clip to help prevent load sling from slipping.

See full description
Specifications for Static Mounted Crane 750kg
  • MFR Part No.
    SSC750
  • Weight
    49kg
  • Height Jib Down
    1530mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome