0
1
2
3
4
5

T-Mech Engine Crane 1 Tonne

Order Code: ZT3961373S

£259.99 Inc VAT (20%)


Description

Effortlessly lift engines clean out of their bay with the help of this professional 1 tonne hydraulic engine crane from T-Mech.

The perfect accessory for your garage or workshop, this high-quality engine crane is capable of lifting up to an incredible 1 tonne, making light work of any lifting you require. With an extendable JIB and 4 positions to choose from, you can adapt the hoist to suit your needs and ensure safe manoeuvring of heavy machinery.

Once you have the object to be lifted securely attached to the hook, you can raise it into the air up to a maximum height of 204cm, depending on the weight of the load, with minimal effort thanks to the efficient hydraulic pump handle.

Foldable legs make this crane extremely space efficient. When not in use, simply fold the legs in to create a compact structure that can easily be stored out the way and free up much needed workspace in your garage. 

Manufactured from powder coated steel, this engine crane is incredibly robust and built to withstand heavy use. The stunning black with orange detailing finish allows it to perfectly compliment your workspace but is also extremely protective to ensure it stays looking good for a long time to come.

Equipped with 6 heavy duty wheels, the hoist can effortlessly be transported around the workshop for your convenience. Paired with the ergonomic handle to the back of the machine, positioning the crane in place couldn't be easier.

Whether you're a home mechanic or a professional garage, this engine crane is a must have tool for efficiently and effectively moving heavy objects around your workshop with minimal effort.



Product Features:


* 1 Tonne Weight Capacity
* Hydraulic Pump Handle
* 4 JIB Positions
* Compact Folding Legs
* 6 Heavy Duty Wheels

Specifications:


* Colour: Black & Orange
* Material: Powder Coated Steel
* Weight: 56.4kg
* Height (When Folded) : 1550mm/155cm/61"
* Width (Widest Point) : 927mm/92.7cm/36.5"
* Width (Narrowest Point) : 660mm/66cm/26"
* Length Of Legs: 1470mm/147cm/57.9"
* Lifting Capacity: 1 Tonne/1000kg
* JIB Positions: 4

Box Contents:


* 1 x Heavy Duty Engine Crane

See full description
Specifications for T-Mech Engine Crane 1 Tonne
  • Lift Height
    204cm
  • Product Type
    Engine Crane
  • Weight
    56.4kg
  • Capacity
    1000kg
  • Colour
    Black & Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome