19 Bottle Oxygen Cylinder Trolley

Order Code: ZT3083208S

£599.99 Inc VAT (20%)


Description

Capacity kg: 120.
Colour: Silver.
Finish: Powder coated.
Finish: Zinc plated.
Material: Steel.
No. of Cylinders: 3 x size F or HX, and 16 x size CD, ZD or D.
No. of Wheels: 4.
Overall Height mm: 1000.
Overall Length mm: 890.
Overall Width mm: 560.
Product Type: Cylinders carriers.
Weight kg: 30.
Wheel Diameter mm: 125.
Wheel Type: 2 fixed, 2 braked swivel non-marking rubber tyred castors.Suitable for up to 3 size F or HX, and 16 size CD, ZD or D oxygen cylinder bottles. 25mm dia. steel tube handle and front end. Two 1.6mm thick steel supporting shelves. Mounted on 2 fixed, and 2 braked 125mm dia. swivel non-marking blue rubber tyred castors. Overall H x W x L: 1000 x 560 x 890mm. Capacity 120kg. Weight 30kg. UK made.

See full description
Specifications for 19 Bottle Oxygen Cylinder Trolley
  • Colour
    Silver
  • Material
    Steel
  • Overall Height
    1000mm
  • Overall Width
    560mm
  • Capacity
    120kg
  • Number of Wheels
    4
  • Weight
    30kg
  • Wheel Diameter
    125mm
  • Overall Length
    890mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome