Cricket Pipe Trolley with Flat Free Tyres - 782685

Order Code: ZT5369037S

£1,139.99 Inc VAT (20%)


Description

Benefits
Increased Efficiency: Effortlessly transport large quantities of pipes, reducing labour requirements and expediting project completion
Enhanced Maneuverability: Navigate uneven or challenging terrains with ease, thanks to the flat-free tyres
Improved Safety: The secure hold-down strap ensures your pipes remain safely in place during transport, minimising the risk of accidents
Space-Saving Storage: The quick-disconnect handle enables convenient storage when not in use, maximising workspace efficiency
Durable Construction: Built with high-quality materials to withstand demanding jobsite conditions and provide long-lasting performance

Increase Efficiency and Simplify Material Handling with the Sumner Cricket Pipe Trolley
The Sumner Cricket Pipe Trolley is a heavy-duty material handling solution designed to streamline pipe transportation and optimise workflow. This versatile cart effortlessly tackles your toughest loads, making it an essential tool for contractors, plumbers, electricians, and various industrial applications.

Features
Superior Capacity: The Sumner Cricket boasts an impressive 1, 000-pound capacity, allowing you to confidently transport even the most substantial pipes with ease
Extended Length Handling: Accommodate long pipes up to 20 feet in length, eliminating the need for multiple trips or cumbersome maneuvering
Enhanced Maneuverability: Traverse any worksite terrain with ease thanks to the 16-inch flat-free tyres that provide superior shock absorption and puncture resistance
Secure Transport: Ensure your pipes remain securely in place during transport with the integrated ratchet hold-down strap
Compact Storage: The quick-disconnect handle allows for effortless disassembly, facilitating convenient storage when not in use
Broad Pipe Compatibility: The Sumner Cricket is designed to accommodate pipes up to 12 inches in diameter, making it a versatile solution for various applications

Applications
1, 000-pound capacity for heavy-duty loads
Handles pipes up to 20 feet long
16-inch flat-free tyres for smooth maneuvering
Integrated ratchet hold-down strap for secure transport
Quick-disconnect handle for compact storage
Accommodates pipes up to 12 inches in diameter

Specifications
Model: CRKTFF
UPC: 661165826852

The Sumner Cricket Pipe Trolley is a powerful investment that optimises pipe transportation and streamlines your workflow. Order yours today and experience the difference of effortless material handling!

See full description
Specifications for Cricket Pipe Trolley with Flat Free Tyres - 782685
  • Material
    High-Quality Materials
  • Product Type
    Pipe Trolley