Gas Cylinder Trolley Compatible with 10.5 kg Gas Cylinder

Order Code: ZT3379981S

£499.99 Inc VAT (20%)


Description

Gas cylinder trolley compatible with 10.5 kg gas cylinder max. load 75 kg. Supplied = assembled. Max. load = 75 kg. Wheel type = polyurethane punctureproof. Wheel diameter = 260 mm. Material = steel. Colour = grey. Overall height = 1107 mm. Overall width = 648 mm. Overall depth = 482 mm. Weight = 8.2 kg. This gas cylinder trolley is suitable for transporting max. 1 x 10.5 kg gas cylinder. Suspension bracket for the burner hose. Puncture proof tyres (foamed polyurethane) The Matador gas cylinder trolley with fixed footplate is suitable for 10.5 kg gas cylinders which are be fixed in place by a holder. A separate suspension bracket for the burner hose provides additional convenience. The puncture proof tyres made of foamed polyurethane (heat and water resistant) exhibit the same performance as ordinary pneumatic tyres and are rounded off by sturdy plastic rims with high quality ball bearings. The natural rubber handle which is shaped to fit the hand gives the Matador gas cylinder trolley an ergonomic finishing touch. The gas cylinder trolley is painted in a grey hardwearing powder coating and aspects related to sustainability have been given priority (no solvents less harmful to the environment) The trolley is delivered fully assembled.

See full description
Specifications for Gas Cylinder Trolley Compatible with 10.5 kg Gas Cylinder
  • Weight
    8.2kg
  • Material
    Steel
  • Overall Height
    1107mm
  • Overall Depth
    482mm
  • Colour
    Grey
  • Overall Width
    648mm
  • Product Type
    Gas Cylinder Trolley
  • Wheel Diameter
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome