1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Hand Trucks & Dollies/
  4. Cylinder Trolleys
Gas Cylinder Trolleys

Gas Cylinder Trolleys


4 Variants From
£89.99

Inc VAT (20%)

See 4 Product Variants
£89.99

Description

These economy gas cylinder trolleys allow easy transport of your gas cylinders. They have an extremely robust construction with welded joints and are made from heavy gauge steel. Ideally suited to flat surfaces, they have two solid tyred large diameter wheels and are available in single or double cylinder types.

Features and Benefits
• Manufactured from heavy gauge steel for maximum durability and carrying power
• Available in varying sizes and specifications to suit your exact needs
• Each model has two solid tyres for ultimate manoeuvrability and ease of transportation
• Rubber grip moulded handles improve user comfort and grip
• Possesses either a chain or safety bar to keep cylinders from falling when in transit

Typical Applications
• Gas Welding
• Hospitality

See full description

Feature Attributes

Product Type:

Cylinder Trolleys

Wheel Type:

Solid

Frame Material:

Steel