Konga Ergonomic Cylinder Trolley

Order Code: ZT3077100S

£799.99 Inc VAT (20%)


Description

Capacity kg: 130.
Finish: Zinc plated.
Handle Type: Ergonomic.
Height mm: 1400.
Length mm: 600.
Material: Steel.
Product Type: Cylinders carriers.
Weight kg: 19.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic tyred.
Width mm: 600.Made from zinc plated steel. Designed to take cylinders up to 230mm dia. Ergonomic handle and foot pedal greatly reduces the effort required to change gas bottles. L x W x H - 600 x 600 x 1400mm. On large 260mm dia. pneumatic tyred wheels. Weight - 19kg. Capacity - 130kg.

See full description
Specifications for Konga Ergonomic Cylinder Trolley
  • Material
    Steel
  • Capacity
    130kg
  • Width
    600mm
  • Height
    1400mm
  • Weight
    19kg
  • Wheel Diameter
    260mm
  • Length
    600mm
  • Wheel Type
    Pneumatic tyred
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome