Oxy Propane Twin Cylinder Gas Bottle Trolley Model 1275

Order Code: ZT3112949S

£359.99 Inc VAT (20%)


Description

The SWP Oxy Propane Twin Cylinder Gas Bottle Trolley Model 1275 is a heavy-duty trolley designed to carry two gas cylinders, one oxygen and one propane. The trolley is made from high-quality steel and features a durable powder-coated finish. It has a load capacity of 132kg and can be easily maneuvered thanks to its four swivel wheels. The trolley also features a safety chain to prevent the cylinders from falling off.

The SWP Oxy Propane Twin Cylinder Gas Bottle Trolley Model 1275 is perfect for use in a variety of applications, including welding, brazing, and soldering. It is also ideal for use in industrial and commercial settings.

Here are some of the key features of the SWP Oxy Propane Twin Cylinder Gas Bottle Trolley Model 1275:

Heavy-duty steel construction
Durable powder-coated finish
Load capacity of 132kg
Four swivel wheels
Safety chain
Here are some of the benefits of using the SWP Oxy Propane Twin Cylinder Gas Bottle Trolley Model 1275:

Easy to maneuver
Safe and secure
Durable and long-lasting
Versatile and can be used in a variety of applications
If you are looking for a heavy-duty and reliable trolley to carry your gas cylinders, then the SWP Oxy Propane Twin Cylinder Gas Bottle Trolley Model 1275 is the perfect choice for you.

See full description
Specifications for Oxy Propane Twin Cylinder Gas Bottle Trolley Model 1275
  • Wheel Type
    Swivel
  • Product Type
    Gas Bottle Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome