0
1
2

Single Gas Cylinder Trolley EN-7301-BK

Order Code: ZT3614037S

£499.99 Inc VAT (20%)


Description

Suitable for 1 cylinder up to 15” in diameter
Great addition to any maintenance department or welding facility
Plastic design that is non-sparking and extremely durable
Ergonomic handle
Load capacity 113kgs

See full description
Specifications for Single Gas Cylinder Trolley EN-7301-BK
  • Material
    Plastic
  • Product Type
    Gas Cylinder Trolley
  • Handle Type
    Ergonomic
  • Load Capacity
    113kg