Welding Trolley with Adjustable Footplate Max. Load 150 kg

Order Code: ZT3380008S

£549.99 Inc VAT (20%)


Description

Welding trolley with adjustable footplate max. load 150 kg. Supplied = assembled. Max. load = 150 kg. Footplate width = 342 mm. Wheel type = polyurethane punctureproof. Wheel diameter = 260 mm. Wheel bearing = ball bearing. Material = steel. Colour = grey. Overall height = 1120 mm. Overall width = 510 mm. Weight = 18 kg. Sturdy steel welding trolley with adjustable footplate (width: 217 - 342 mm) Welding unit and cylinder together on one trolley. Bracket for fixing the gas cylinder in place also serves as a hose holder. The Matador welding trolley made of steel with an adjustable footplate (width from 217 - 342 mm) combines a welding unit and a gas cylinder. The bracket for fixing the gas cylinder in place also serves as a hose holder. The puncture proof tyres made of foamed polyurethane (heat and water resistant) exhibit the same performance as ordinary pneumatic tyres and are rounded off by sturdy plastic rims with high quality ball bearings. The natural rubber handles with a hand guard which are shaped to fit the hand give the Matador welding trolley welding barrow an ergonomic finishing touch and provide protection from injuries. The welding trolley is painted in a grey hardwearing powder coating and aspects related to sustainability have been given priority (no solvents less harmful to the environment) The trolley is delivered fully assembled.

See full description
Specifications for Welding Trolley with Adjustable Footplate Max. Load 150 kg
  • Colour
    Grey
  • Product Type
    Welding Trolley
  • Material
    Steel
  • Overall Height
    1120mm
  • Overall Width
    510mm
  • Wheel Diameter
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome