Four-wall Header 2500 Series N2510-5002-RB

Order Code: ZT5129845S

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.064%
20 - 49£2.938%
50 - 99£2.8112%
100 +£2.6816%


Description

Low profile, space saving design
Center slot polarization prevents mis-insertions and reduces insertion time
Dual slot polarization means broader compatibility with competitive polarization designs (not 6, 8 or 10 pos.)
Optional retainer clip for locking sockets in place and increasing connection reliability in vibration prone environments
High temperature insulator suitable for "no lead" soldering operations
Through-hole version suitable for reflow soldering using "paste-in-hole" techniques
Exposed solder tails (on right angle version) provide ease of cleaning and reduced repair costs

Suggested Applications

See full description
Specifications for Four-wall Header 2500 Series N2510-5002-RB
  • Product Type
    Four-wall Header