Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Display & Point of Sale Material
Display Fixtures & Fittings
T-card Link Bars Metal Size 24 (Pack 2)
By Nobo
Order Code:
ZT1058267S
£61.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/storage-and-handling/display-fixtures-and-fittings/t-card-link-bars-metal-size-24-pack-2/p/ZT1058267S
Add to quotation
View all Display Fixtures & Fittings
Description
Use link bars to complete your system, securing all panels top and bottom. Size: 24. Metal.
Specifications
Specifications for T-card Link Bars Metal Size 24 (Pack 2)
MFR Part No.
1900413
Colour
silver
Width
65.0mm
Depth
775.0mm
Height
17.0mm
Material
Aluminium
Weight
0.51kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome