Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Display & Point of Sale Material
Display Stands & Accessories
Bamboo Budvase 12.38cm
By Churchill
Order Code:
ZT4801611S
Qty of 6 for
£73.74
Inc VAT (20%)
£12.29 each
£77.94
5% off
6
Add to basket
This product must be ordered in multiples of 6
Get it in
5-6
working days
Available
GBP
73.74
https://www.zoro.co.uk/shop/storage-and-handling/display-stands-and-accessories/bamboo-budvase-12-38cm/p/ZT4801611S
Add to quotation
View all Display Stands & Accessories
Description
Bamboo Budvase 12.38Cm
Tags:
#ReducedPrice
Specifications
Specifications for Bamboo Budvase 12.38cm
Product Type
Budvase
Height
12.38cm
Material
Bamboo
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome