Brochure Rack, Silver Anodised, For 8 X A4

Order Code: ZT2705190S

£699.99 Inc VAT (20%)


Description

Brochure rack, silver anodised, for 8 x A4. Supplied = flat pack. Capacity = 8 x A4. Overall width = 555 mm. Overall height = 1650 mm. Overall depth = 490 mm. Frame material = anodised aluminium. Frame colour = silver. Number of shelves = 4 pcs. Shelf colour = white aluminium RAL 9006. Filled depth per compartment = 40 mm. Paper format = A4. Min. number of brochures = 8 pcs. Product type = brochure display stands. High capacity. Can be locked in place at a 45° and 60° angle. 40 mm high stop edge for a larger capacity. Uprights made of elegant aluminium profiles, silver anodised. Brochure display panels made of solid sheet steel, powder coated in white aluminium RAL 9006. Supplied flat pack - easy self-assembly.

See full description
Specifications for Brochure Rack, Silver Anodised, For 8 X A4
  • Number of Shelves
    4
  • Product Type
    Brochure Display Stands
  • Frame Colour
    Silver
  • Supplied
    Flat Pack
  • Capacity
    8 x A4
  • Overall Depth
    490mm
  • Overall Width
    555mm
  • Overall Height
    1650mm
  • Filled Depth Per Compartment
    40mm
  • To Fit Paper Size
    A4
  • Frame Material
    Anodised Aluminium
  • Shelf Colour
    White Aluminium