Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Display & Point of Sale Material
Display Stands & Accessories
Cantilever Arm 300mm Hot Dipped Galvanised
By Legrand
Order Code:
ZT5097888S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/storage-and-handling/display-stands-and-accessories/cantilever-arm-300mm-hot-dipped-galvanised/p/ZT5097888S
Add to quotation
View all Display Stands & Accessories
Description
Legrand CANTILEVER ARM 300MM HOT DIPPED GALVANISED Supports LCA300G
Specifications
Specifications for Cantilever Arm 300mm Hot Dipped Galvanised
Length
320mm
Width
75mm
Height
100mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome