Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Display & Point of Sale Material
Display Stands & Accessories
Cantilever Arm 50mm Pre-Galvanised Steel
By Legrand
Order Code:
ZT5053177S
£6.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.59
https://www.zoro.co.uk/shop/storage-and-handling/display-stands-and-accessories/cantilever-arm-50mm-pre-galvanised-steel/p/ZT5053177S
Add to quotation
View all Display Stands & Accessories
Description
Legrand CANTILEVER ARM 50MM PRE-GALVANISED STEEL Supports LCA50PG
Specifications
Specifications for Cantilever Arm 50mm Pre-Galvanised Steel
Height
65mm
Material
Steel
Length
60mm
Width
90mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome