Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Display & Point of Sale Material
Display Stands & Accessories
Cantilever Arm Heavy Dty for Cable Ladder 300mm Hot Dipd Galvanised
By Legrand
Order Code:
ZT5105998S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/storage-and-handling/display-stands-and-accessories/cantilever-arm-heavy-dty-for-cable-ladder-300mm-hot-dipd-galvanised/p/ZT5105998S
Add to quotation
View all Display Stands & Accessories
Description
Legrand CANTILEVER ARM HVY DTY FOR CABLE LADDER 300MM HOT DIPD GALV Supports HCA300G
Specifications
Specifications for Cantilever Arm Heavy Dty for Cable Ladder 300mm Hot Dipd Galvanised
Width
40mm
Material
Steel
Height
100mm
Length
400mm