Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Display & Point of Sale Material
Display Stands & Accessories
Cantilever Arm Heavy Dty for Cable Ladder 450mm Hot Dipd Galvanised
By Legrand
Order Code:
ZT5105983S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/storage-and-handling/display-stands-and-accessories/cantilever-arm-heavy-dty-for-cable-ladder-450mm-hot-dipd-galvanised/p/ZT5105983S
Add to quotation
View all Display Stands & Accessories
Description
Legrand CANTILEVER ARM HVY DTY FOR CABLE LADDER 450MM HOT DIPD GALV Supports HCA450G
Specifications
Specifications for Cantilever Arm Heavy Dty for Cable Ladder 450mm Hot Dipd Galvanised
Material
Steel
Width
40mm
Height
135mm
Length
550mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome