Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Display & Point of Sale Material
Display Stands & Accessories
Hanger Trapeze 300mm Pre-Galvanised Steel
By Legrand
Order Code:
ZT4977571S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/storage-and-handling/display-stands-and-accessories/hanger-trapeze-300mm-pre-galvanised-steel/p/ZT4977571S
Add to quotation
View all Display Stands & Accessories
Description
Legrand HANGER TRAPEZE 300MM PRE-GALVANISED STEEL Supports LTH300PG
Specifications
Specifications for Hanger Trapeze 300mm Pre-Galvanised Steel
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome