Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Display & Point of Sale Material
Display Stands & Accessories
Plinth for Ps/es/pc/ap 800 x 400 x 100mm Stainless Steel
By Rittal
Order Code:
ZT4977158S
£379.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
379.99
https://www.zoro.co.uk/shop/storage-and-handling/display-stands-and-accessories/plinth-for-ps-es-pc-ap-800-x-400-x-100mm-stainless-steel/p/ZT4977158S
Add to quotation
View all Display Stands & Accessories
Description
Rittal PLINTH FOR PS/ES/PC/AP 800X400X100MM STAINLESS STEEL Plinths (TP) 2869000
Specifications
Specifications for Plinth for Ps/es/pc/ap 800 x 400 x 100mm Stainless Steel
Material
Stainless Steel
Colour
Silver
Height
100mm
Width
8626mm
Depth
400mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome