QM65C 65" 4K UHD VA HDMI DP Display

Order Code: ZT4781218S

£1,439.99 Inc VAT (20%)


Description

Slim design. Stunning performance. Introducing QHC, the slimmest display in the Samsung UHD Signage. It brings elegance to business while maximizing space. Its enhanced internal solutions and intuitive home screen UX make it easy to use. Businesses in various verticals can achieve growth with QHCs efficiency and design innovation. Ultra Slim DepthThe QHC's unparalleled ultra-slim thickness of 28. 5mm makes it the thinnest option in Samsungs UHD series. It comes with the Slim Fit Wall Mount, which allows you to install it neatly and easily in any environment. QHC optimizes space with its sleek design that blends seamlessly into your business. Even BezelThe bezels are consistent and even on all four sides of the display, with the same thickness and dimensions. The new even bezel design prevents any visual issues from arising when the display is adjusted to portrait mode. Centred VESA HolesThe central positioning of the VESA holes on the back of the display evenly distribute its weight for secure mounting. With the VESA holes now shifted to the centre, users can adjust the display to portrait mode without the display tilting unintentionally. Dynamic Crystal ColourEvery picture is more immersive with one billion shades of colour. Dynamic Crystal Colour delivers true-to-life variations, allowing customers to see every subtlety. Quantum Processor Lite 4KSamsungs industry-leading video processing technology enhances every piece of content for clarity and consistency. Intelligent UHD upscaling technology, powered by Samsungs Quantum Processor Lite 4K, elevates lower-resolution video to UHD, providing a professional picture quality. Non-glareQHC displays feature reliable, non-glare panels that provide better visibility from all angles, any time of day. The non-glare display enables businesses to deliver accurate information in critical locations, like airports and train stations. Home UIQHC boasts greater usability with an upgraded home screen UI. Popular categories like Favourites, Sources and Settings are displayed on the same screen for convenient availability. The Favourites folder grants users quick, easy access to frequently used features in a single click. SmartView+SmartView+ enables wireless screen sharing without cable connections, ensuring easy collaboration. Users can now enable the screen sharing function at the start of a meeting, allowing the meeting admin to quickly switch between screens with one click. Smart CalibrationGuarantee complete brand consistency across every display in every location. Using the Samsung mobile app, Smart Calibration ensures every display is calibrated correctly, showcasing brand logos and other collateral in the exact colours required. Professional ModesBuilt-in professional modes enable more possibilities in specific verticals. Director Mode minimizes post-processing, aligning content to the directors original intention. Medical teams can simulate medical images such as X-rays with DICOM Simulation Mode, meeting DICOM's full grayscale standards. Samsung VXTSamsung VXT CMS is a cloud-based solution that brings together content management and remote device management capabilities, allowing users to remotely manage hardware settings and troubleshoot issues while effortlessly creating and deploying content with no previous training needed. Energy Star/EPEAT*Samsung is making diverse efforts to reduce our environmental impact in smart signage, and encouraging users to pursue a more sustainable life. As a result, QHC series has earned a series of certifications for environmentally preferable products from highly recognized institutes in the U. S.

See full description
Specifications for QM65C 65" 4K UHD VA HDMI DP Display
  • Environment Support
    ENERGY STAR Certified
  • Product Type
    VA Monitor
  • Colour
    Black
  • Contrast Ratio
    4000:01:00
  • Vesa Mount
    400x300mm
  • Resolution
    3840x2160
  • Size
    65in
  • Weight
    21.5kg
  • HDMI Ports
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome