Single Monitor Arm - Black

Order Code: ZT4189634S

£109.99 Inc VAT (20%)


Description

In today’s digital age, maintaining optimal posture and ensuring ergonomic efficiency is vital. Monitor arms play a crucial role, offering adjustable positioning to reduce neck strain, improve productivity, and maximize desk space. This Monitor Arm embodies the pinnacle of these requirements. It delivers effortless adjustability, unparalleled desk-top convenience, optimal flexibility, straightforward installation, secure mounting, and broad compatibility.

• Super flexible, simply use your hands to move your monitors to any position within roughly 50cm radius of the mounting point in 1 sec, no tools required
• Universal, fits LED/LCD Montors with VESA 75 or 100 mounting holes AND weight between 2 to 6.5 kgs, will accept monitors between 13 inches up to 27 inches
• Tilt up/down 180 degrees, free swivel left/right 360 degrees, 360 degrees rotation, mount the monitor in landscape or portrait orientation
• USB, Audio & Mic ports built-in the stand base
• Cable management built in the arm itself, really discreet

See full description
Specifications for Single Monitor Arm - Black
  • Colour
    Black