Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Display & Point of Sale Material
Display Stands & Accessories
Stonecast Duck Egg Bud Vase 12.70cm
By Churchill
Order Code:
ZT4799484S
Qty of 6 for
£89.94
Inc VAT (20%)
£14.99 each
6
Add to basket
This product must be ordered in multiples of 6
Get it in
5-6
working days
Available
GBP
89.94
https://www.zoro.co.uk/shop/storage-and-handling/display-stands-and-accessories/stonecast-duck-egg-bud-vase-12-70cm/p/ZT4799484S
Add to quotation
View all Display Stands & Accessories
Description
Stonecast Duck Egg Bud Vase 12.70Cm
Specifications
Specifications for Stonecast Duck Egg Bud Vase 12.70cm
Height
12.7cm
Product Type
Bud Vase
Colour
Duck Egg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome