TV Stand/Credenza Wlnt

Order Code: ZT3528076S

£799.99 Inc VAT (20%)


Description

Hampstead Park TV Stand/Credenza Walnut - 5420834

Specifications for TV Stand/Credenza Wlnt
  • Size
    1803mm
  • Shape
    Rectangular Table
  • Product Type
    Reception Tables
  • Dimensions (W x D x H)
    1803x482x527mm
  • Colour
    Walnut
  • Height
    527mm
  • Material
    Wood
  • Weight
    70kg
  • TV Size
    70in
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome