386437 Corner Bogies

Order Code: ZT3488877S

£399.99 Inc VAT (20%)


Description

Manufactured from formed and welded sheet steel.Platform fitted with 3mm thick black ribbed rubber matting.Powder coated red finish.Platform height - 20mm.Overall H x L x W - 75 x 300 x 300mm.3 x all swivel castors with 50mm wheels with grey non-marking rubber tyres.Capacity - 600kg over 4 corners.Weight - 10kg per set of 4.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for 386437 Corner Bogies
  • Colour
    Red
  • Material
    Sheet Steel
  • Product Type
    Corner Bogies
  • Capacity
    600kg
  • Platform Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome