750kg Heavy Duty Piano Dolly

Order Code: ZT3406632S

£499.99 Inc VAT (20%)


Description

Heavy-duty compact trolleys with high quality framework construction.Manufactured from extruded aluminium.Ribbed buffers on each corner to protect against damage to property.Solid rubber ribbed tops to reduce any risk of slippage.Mounted on four 100mm dia. swivel locking castors.H x L x W - 230 x 745 x 420mm.Weight 16.4kg.

See full description
Specifications for 750kg Heavy Duty Piano Dolly
  • Castor Diameter
    100mm
  • Material
    Extruded Aluminium
  • Product Type
    Piano Dolly
  • Load Capacity
    750kg
  • Weight
    16.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome