Adjustable Pallet Dolly, Electro-Galvanised 1246 x 846 x 705MM

Order Code: ZT3076735S

£799.99 Inc VAT (20%)


Description

Base Material: Steel.
Capacity kg: 800.
Castor Wheel Diameter mm: 200.
Depth mm: 1244.
Finish: Electro-galvanised.
Finish: Galvanised.
Height mm: 705.
Length mm: 1246.
Load Capacity kg: 800.
Material: Steel.
No. of Wheels: 4.
Overall Height mm: 705.
Overall Length mm: 1246.
Overall Width mm: 846.
Platform Height mm: 835.
Product Type: Steel dollies.
Use With: 1200 x 800mm Euro pallet.
Weight kg: 41.5.
Wheel Brakes: No.
Wheel Diameter mm: 200.
Wheel Type: 2 fixed, 2 swivel rubber tyred castors.
Width mm: 846.Tubular steel construction, capacity 800kg. Welded electro galvanised finish with pallet holders at each corner. L x W: 1244 x 844mm. Suited for use with Euro pallets 1200 x 800mm. On two fixed and two swivel 200mm dia. solid rubber castors. 5 year guarantee.

See full description
Specifications for Adjustable Pallet Dolly, Electro-Galvanised 1246 x 846 x 705MM
  • Material
    Steel
  • Overall Height
    705mm
  • Overall Width
    846mm
  • Capacity
    800kg
  • Finish
    Galvanised
  • Wheel Diameter
    200mm
  • Load Capacity
    800kg
  • Number of Wheels
    4
  • Weight
    41.5kg
  • Length
    1246mm
  • Overall Length
    1246mm
  • Height
    705mm
  • Width
    846mm
  • Depth
    1244mm
  • Platform Height
    835mm
  • Base Material
    Steel
  • Castor Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome