Allrounder Transport Dolly, mm 1325, LxW 590 X 290 mm, Max. Load 300 kg

Order Code: ZT3148241S

£69.99 Inc VAT (20%)


Description

ALLROUNDER transport dolly, MM 1325, LxW 590 x 290 mm, max. load 300 kg. Supplied = assembled. Max. load = 300 kg. Platform length = 590 mm. Platform width = 290 mm. Loading height = 110 mm. Length = 590 mm. Width = 290 mm. Height = 110 mm. Platform material = beech multiplex. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = polyurethane. Wheel diameter = 75 mm. Wheel bearing = roller bearing. Number of handles = 4 pcs. Handle type = grip hole and recessed grips. Weight = 3 kg. Product type = transport dollies. Panel thickness = 18 mm. Four smooth running, ultra soft transport equipment castors for hard/sensitive floor surfaces. Platform made of extremely stable beech multiplex. Three EASY handle recesses for fixing cargo restraint straps. The ALLROUNDER transport aid features a heavy duty platform made of a high quality, extremely stable multiplex panel, produced using FSC® certified birch wood. The FSC® certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC® certified products which originates from sustainable and responsible forestry operations. The transport aid is ideally suited for moving heavy loads easily and conveniently - in the office, in the workshop, at home, when shopping or moving house. Four smooth running and ultra soft transport equipment castors ensure non-marking, non-scratching and streak free mobility on all hard/sensitive floor surfaces. An additional benefit: three EASY handle recesses that can also be used for fixing cargo restraint straps, and the device comes with a practical carrying handle that makes it easy to transport the transport aid to and from its place of use. Additional quality hallmark: the transport aids are brand-name products and have been tested for quality, safety and durability. Warning notice: the transport aid is not suitable for carrying persons.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome