Allrounder Transport Dolly, mm 1326, LxW 590 X 290 mm, Max. Load 400 kg

Order Code: ZT3148075S

£71.99 Inc VAT (20%)


Description

ALLROUNDER transport dolly, MM 1326, LxW 590 x 290 mm, max. load 400 kg. Supplied = assembled. Max. load = 400 kg. Platform length = 590 mm. Platform width = 290 mm. Loading height = 110 mm. Length = 590 mm. Width = 290 mm. Height = 110 mm. Platform material = beech multiplex. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = polyurethane. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Number of handles = 4 pcs. Handle type = grip hole and recessed grips. Weight = 3.66 kg. Product type = transport dollies. Panel thickness = 18 mm. Four heavy duty transport equipment castors for soft/robust floor surfaces. Platform made of extremely stable beech multiplex. Three EASY handle recesses for fixing cargo restraint straps. The transport aid features a heavy duty platform made of a high quality, extremely stable multiplex panel, produced using FSC® certified birch wood. The FSC® certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC® certified products which originates from sustainable and responsible forestry operations. The transport aid is ideally suited for moving very heavy loads easily and conveniently - in the office, in the workshop, at home, when shopping or moving house. Four heavy duty transport equipment castors ensure optimal mobility on all soft/robust floor surfaces. An additional benefit: three EASY handle recesses that can also be used for fixing cargo restraint straps, and the device comes with a practical carrying handle that makes it easy to transport the transport aid to and from its place of use. Additional quality hallmark: the transport aids are brand-name products and have been tested for quality, safety and durability. Warning notice: the transport aid is not suitable for carrying persons.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome