Aluminium Board and Panel Trolley

Order Code: ZT3077969S

£199.99 Inc VAT (20%)


Description

Capacity kg: 225.
Material: Aluminium.
Overall Height mm: 200.
Overall Length mm: 460.
Overall Width mm: 300.
Product Type: Steel dollies.
Weight kg: 5.
Wheel Diameter mm: 200.
Wheel Type: Solid.Capacity - 225kg. Aluminium channel construction. Large 200mm dia. solid wheels. Channel L x W x H - 460 x 143 x 74mm. Overall L x W x H- 460 x 300 x 200mm. Weight - 5kg.

See full description
Specifications for Aluminium Board and Panel Trolley
  • Material
    Aluminium
  • Overall Height
    200mm
  • Capacity
    225kg
  • Overall Width
    300mm
  • Wheel Diameter
    200mm
  • Weight
    5kg
  • Overall Length
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome