Aluminium Dolly, 1210x810mm, Polypropylene Wheels

Order Code: ZT2709104S

£309.99 Inc VAT (20%)


Description

Aluminium dolly, 1210x810 mm, polypropylene wheels. Supplied = flat pack. Max. load = 250 kg. Frame material = aluminium. Loading height = 130 mm. Length = 1210 mm. Width = 810 mm. For container size = 1200x800 mm. Wheel fittings = 4 swivel castors with tread guard. Wheel type = polypropylene. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Product type = dollies. Fittings = angled frame. Application = for containers. For Euro size bins. High quality anodised. Weather resistant. Light and robust. Frame made of plug-in anodised aluminium profiles. Plastic corners made of unbreakable and hygienic ABS plastic. 4 swivel castors with thread guard, wheel 100 mm, roller bearings, ball bearing live ring. Max. load applies with evenly distributed load. For safety reasons, the dollies cannot be disassembled after they have been assembled. Supplied flat pack - easy self-assembly. On request, all sizes are available with side lengths of 300 mm to 2500 mm. Please state the internal dimensions you require.

See full description
Specifications for Aluminium Dolly, 1210x810mm, Polypropylene Wheels
  • Product Type
    Dollies
  • Wheel Type
    Polypropylene
  • Wheel Diameter
    100mm
  • Load Capacity
    250kg
  • Supplied
    Flat Pack
  • Wheel Bearing
    Roller Bearing
  • Wheel Fittings
    4 Swivel Castors with Tread Guard
  • Frame Material
    Aluminium
  • Width
    810mm
  • Length
    1210mm
  • Fittings
    Angled Frame
  • Applications
    Containers
  • Loading Height
    130mm
  • For Container Size
    1200x800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome