Aluminium Dolly, Max. Load 200 Kg, With Thread Guard, Polypropylene Wheels, Black

Order Code: ZT2736772S

£109.99 Inc VAT (20%)


Description

Aluminium dolly, max. load 200 kg, with thread guard, polypropylene wheels, black. Supplied = assembled. Max. load = 200 kg. Frame material = aluminium. Frame colour = jet black. Platform length = 620 mm. Platform width = 420 mm. Length = 620 mm. Width = 420 mm. Height = 115 mm. Wheel fittings = 4 swivel castors. Wheel type = polypropylene with thread guard. Wheel diameter = 80 mm. Product type = dollies. Fittings = angled frame. Application = for containers. Suitable for Euro format containers 600 x 400 mm. Non-marking tyres. Made of untreated angled aluminium profiles. Length x width 620 x 420 mm, 4 swivel castors, wheel 80 mm. Black polypropylene wheels with large thread guard.

See full description
Specifications for Aluminium Dolly, Max. Load 200 Kg, With Thread Guard, Polypropylene Wheels, Black
  • Wheel Diameter
    80mm
  • Product Type
    Dollies
  • Load Capacity
    200kg
  • Supplied
    Assembled
  • Frame Colour
    Jet Black
  • Platform Length
    620mm
  • Wheel Fittings
    4 Swivel Castors
  • Frame Material
    Aluminium
  • Height
    115mm
  • Length
    620mm
  • Width
    420mm
  • Applications
    Containers
  • Platform Width
    420mm
  • Fittings
    Angled Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome