Book Rest, HxWxD 173 X 63 X 147mm, White

Order Code: ZT2680756S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Book rest, HxWxD 173 x 63 x 147 mm, white. Supplied = flat pack. Material = steel. Colour = white. Height = 173 mm. Width = 63 mm. Depth = 147 mm. Product type = accessories. Book rest for KM151 file shelf truck.

Specifications for Book Rest, HxWxD 173 X 63 X 147mm, White
  • Colour
    White
  • Product Type
    Accessories
  • Supplied
    Flat Pack
  • Material
    Steel
  • Depth
    147mm
  • Height
    173mm
  • Width
    63mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome