BOTTLE BUTLER Transport Dolly, MM 1184, LxW 400 X 300mm, Max. Load 100 Kg

Order Code: ZT2689245S

£109.99 Inc VAT (20%)


Description

BOTTLE BUTLER transport dolly, MM 1184, LxW 400 x 300 mm, max. load 100 kg. Supplied = assembled. Max. load = 100 kg. Platform length = 400 mm. Platform width = 300 mm. Length = 400 mm. Width = 300 mm. Height = 78 mm. Platform material = multiplex worktop. Platform colour = white aluminium RAL 9006, natural. Wheel fittings = 4 swivel castors. Wheel type = light duty castors. Wheel diameter = 35 mm. Wheel bearing = plain bearing. Weight = 2.4 kg. Product type = transport dollies. Design of castors = castors for hard floors. Panel thickness = 18 mm. FSC certified. Multiplex panel with double the benefits. Simply roll crates of bottles instead of exhausting yourself carrying them. Material The BOTTLE BUTLER is comprised of two parts: a dolly frame made of steel powder coating in RAL 9006, plus a heavy duty platform made of a high quality, extremely sturdy multiplex panel, produced using FSC certified multiplex plywood. The FSC certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. Particularly practical: the multiplex panel scores points by doubling the benefits. It can be used as a perfectly fitting bottle crate stop, or remains in the frame, allowing it to be used as a heavy duty transport aid platform for all sorts of different loads. Technology + design Always at your service: the BOTTLE BUTLER Hauling heavy crates full of bottles around is now a thing of the past. This is because you no longer need to exhaust yourself carrying heavy crates of bottles and can simply roll them to where they are needed. Its load bearing capacity is impressive: the BOTTLE BUTLER moves crates of bottles easily and conveniently, or other loads weighing up to 100 kg. Four smooth running soft swivel castors ensure scratch and streak free mobility on all hard/sensitive floor surfaces. Additional tip: a cover panel on one of several crates of bottles makes the BOTTLE BUTLER perfectly suited for use e.g. as a seat, side table or storage surface. Our quality bonus: the transport aid is a brand-name product and has been tested for quality, safety and durability. Platform made of coated sheet steel in RAL 9006 with a panel made of FSC certified multiplex plywood. Platform size 400 x 300 mm, height 78 mm, max. load 100 kg. Four smooth running, soft swivel castors 35 mm for hard/sensitive floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for BOTTLE BUTLER Transport Dolly, MM 1184, LxW 400 X 300mm, Max. Load 100 Kg
  • Wheel Type
    Light Duty Castors
  • Product Type
    Transport Dollies
  • Load Capacity
    100kg
  • Wheel Diameter
    35mm
  • Supplied
    Assembled
  • Wheel Bearing
    Plain Bearing
  • Platform Material
    Multiplex Worktop
  • Platform Length
    400mm
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    2.4kg
  • Height
    78mm
  • Width
    300mm
  • Length
    400mm
  • Design of Castors
    Castors for Hard Floors
  • Platform Width
    300mm
  • Platform Colour
    White Aluminium
  • Panel Thickness
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome