BRUTE Transport Dolly/Wheeled Base, Bayonet Closure, 5 Swivel Castors

Order Code: ZT2688638S

£189.99 Inc VAT (20%)


Description

BRUTE transport dolly/wheeled base, bayonet closure, 5 swivel castors. Supplied = assembled. Length = 464 mm. Width = 464 mm. Height = 168 mm. Wheel fittings = 5 swivel castors. Material = PE/metal. Product type = transport dollies. Weight = 2.6 kg. Model = round. Application = for containers. Robust model. Moves loads with ease. Low weight. For convenient transport of heavy loads. With practical bayonet lock. 5 swivel castors, 76.2 mm. Bayonet closure makes it easy to securely and tightly bolt down containers. 5 swivel castors. x height 464 x 168 mm.

See full description
Specifications for BRUTE Transport Dolly/Wheeled Base, Bayonet Closure, 5 Swivel Castors
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Material
    PE/metal
  • Wheel Fittings
    5 Swivel Castors
  • Weight
    2.6kg
  • Height
    168mm
  • Width
    464mm
  • Length
    464mm
  • Applications
    Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome