BRUTE Transport Dolly/Wheeled Base, Tandem Dolly, 4 Swivel Castors, 2 Large Fixed Castors

Order Code: ZT2713044S

£399.99 Inc VAT (20%)


Description

BRUTE transport dolly/wheeled base, tandem dolly, 4 swivel castors, 2 large fixed castors. Supplied = assembled. Length = 1143 mm. Width = 514 mm. Height = 203 mm. Wheel fittings = 4 swivel castors, 2 large fixed castors. Material = PE/metal. Product type = transport dollies. Weight = 8 kg. Model = DUO. Application = for containers. Robust model. Moves loads with ease. Low weight. For convenient transport of heavy loads. With practical bayonet lock. 5 swivel castors, 76.2 mm. 2 BRUTE containers (in same or different size) can be securely bolted down. Folds up to save space. 4 swivel castors, 2 large fixed castors.

See full description
Specifications for BRUTE Transport Dolly/Wheeled Base, Tandem Dolly, 4 Swivel Castors, 2 Large Fixed Castors
  • Product Type
    Transport Dollies
  • Supplied
    Assembled
  • Material
    PE/metal
  • Weight
    8kg
  • Length
    1143mm
  • Width
    514mm
  • Height
    203mm
  • Applications
    Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome