Carpet Dolly Grey Max. Load 250 kg

Order Code: ZT3380020S

£669.99 Inc VAT (20%)


Description

Carpet dolly grey max. load 250 kg. Supplied = assembled. Max. load = 250 kg. Platform length = 575 mm. Platform width = 421 mm. Width = 421 mm. Height = 750 mm. Platform material = steel. Platform colour = grey. Wheel type = puncture-proof tyres. Wheel bearing = ball bearing. Weight = 17 kg. Product type = transport dollies. Flexible and ergonomic transport. Robust frame. Puncture proof tyres. The practical carpet and artificial turf dolly is ideally suited for the transport of rolls of carpet PVC and artificial turf. The puncture proof tyres made of foamed polyurethane (heat and water resistant) exhibit the same performance as ordinary pneumatic tyres and are rounded off by sturdy plastic rims with high quality ball bearings. The frame is painted in a grey hardwearing powder coating and aspects related to sustainability have been given priority (no solvents less harmful to the environment) The carpet/artificial turf doll is delivered fully assembled.

See full description
Specifications for Carpet Dolly Grey Max. Load 250 kg
  • Wheel Type
    Puncture-proof tyres
  • Platform Material
    Steel
  • Height
    750mm
  • Platform Width
    421mm
  • Platform Colour
    Grey
  • Platform Length
    575mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome