Collar for Pallet Dolly, Height Adjustable, Zinc Plated

Order Code: ZT3154348S

£899.99 Inc VAT (20%)


Description

Collar for pallet dolly, height adjustable, zinc plated. Supplied = pre-assembled, final assembly by customer. Length = 1245 mm. Width = 845 mm. Colour = zinc plated. Height = 455 mm. Material = steel. Product type = dollies. Height adjustable in increments of 25 mm. Simple height adjustment with wing nuts. Adjustment range of 225 mm. Height adjustable collar, can be retrofitted

Specifications for Collar for Pallet Dolly, Height Adjustable, Zinc Plated
  • Colour
    Zinc Plated
  • Finish
    Zinc Plated
  • Product Type
    Collar for Pallet Dolly
  • Material
    Steel
  • Height
    455mm
  • Length
    1245mm
  • Width
    845mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome