CONNECT MM 1382 Transport Dolly, LxW 590 X 390mm, Max. Load 250 Kg

Order Code: ZT2689029S

£139.99 Inc VAT (20%)


Description

CONNECT MM 1382 transport dolly, LxW 590 x 390 mm, max. load 250 kg. Supplied = assembled. Max. load = 250 kg. Platform length = 590 mm. Platform width = 390 mm. Length = 590 mm. Width = 390 mm. Height = 110 mm. Platform material = multiplex worktop. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = transport device castors. Wheel diameter = 75 mm. Number of handles = 1 pcs. Handle type = carrying handles. Weight = 3.48 kg. Product type = transport dollies. Design of castors = castors for hard floors. Panel thickness = 18 mm. FSC certified. Ergonomic carrying handle. Extra fittings can be added. Material The transport aid represents high quality and safety. It features a heavy duty platform made of a high quality, extremely sturdy multiplex panel, produced using FSC certified plywood. The FSC certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. Technology + design The combination transport aid is ideal for transporting loads of (almost) every size. This is because it can be used individually, or in combination with several others: simply put two, three or more dollies together and product the platform you require This ingenious idea makes the transport aid extremely versatile to use, because the option of combining them allows several dollies to be put together quickly and easily. It works like a puzzle - no assembly and no tools needed. The effect: the platform required can be extended for length or width, allowing almost unlimited growth. Three light duty transport device castors ensure optimal running properties on all soft/robust floor surfaces. Additional benefit: an ergonomically shaped carrying handle integrated in the platform makes convenient transport of the transport aid from and to its place of use possible. Our quality bonus: the transport aid has been tested for quality, safety and durability. Platform made of extremely sturdy FSC certified multiplex panel, 18 mm, with a practical carrying handle. Platform size 590 x 390 mm, height 110 mm, max. load 250 kg. Four smooth running and heavy duty transport device castors, 75 mm, with roller bearings as an ultrasoft model for hard floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for CONNECT MM 1382 Transport Dolly, LxW 590 X 390mm, Max. Load 250 Kg
  • Wheel Diameter
    75mm
  • Load Capacity
    250kg
  • Product Type
    Transport Dollies
  • Wheel Type
    Transport Device Castors
  • Supplied
    Assembled
  • Platform Material
    Multiplex Worktop
  • Platform Length
    590mm
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    3.48kg
  • Width
    390mm
  • Length
    590mm
  • Height
    110mm
  • Design of Castors
    Castors for Hard Floors
  • Platform Colour
    Natural
  • Handle Type
    Carrying Handles
  • Panel Thickness
    18mm
  • Platform Width
    390mm
  • Number of Handles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome