Corner Transport Dollies Set of 4 150kg Capacity

Corner Transport Dollies Set of 4 150kg Capacity

Order Code: ZT1225138P

£119.99 Inc VAT (20%)
£123.993% off


Description

Heavy-duty corner dollies manufactured from high quality steel with a maximum load weight of 150kg. Ideal for moving awkward rectangular loads and provides increased mobility in locations where normal material handling equipment cannot be used. Each corner dolly is fitted with three free moving castor wheels for easy manoeuvrability and fitted with a rubber covered load area to help secure loads. Ideal for moving items such as cabinets, desks and much more. Sold in sets of four.

See full description
Specifications for Corner Transport Dollies Set of 4 150kg Capacity
  • MFR Part No.
    CM4
  • Capacity
    150kg
  • Weight
    8.17kg