Crate Skate/Dolly

Order Code: ZT3077580S

£179.99 Inc VAT (20%)


Description

Base Material: Timber .
Capacity kg: 600.
Castor Wheel Diameter mm: 100.
Colour: Brown/black.
Depth mm: 380.
Height mm: 150.
Length mm: 600.
Material: Timber/steel.
No. of Wheels: 4.
Overall Depth mm: 380.
Overall Length mm: 600.
Overall Width mm: 380.
Platform Height mm: 150.
Platform Length mm: 600.
Platform Width mm: 380.
Product Type: Timber dollies.
Weight kg: 5.55.
Wheel Diameter mm: 100.
Wheel Material: Elastic tyred.
Wheel Type: Elastic tyred.
Width mm: 380.Capacity 600kg. L x W x H - 600 x 380 x 150mm. Rectangular skate/dolly for use with L3 plastic and cardboard crates widely used in retail distribution and automotive logistics. 18mm Thick platform with ribbed rubber, non-slip top surface, will not scratch furniture or snag the underside of crates or boxes. Hand hold with smooth, rounded edges for easy and comfortable carrying and storage when not in use. On four 100mm dia. hard wearing, blue elastic tyred castors. Weight 5.55kg.

See full description
Specifications for Crate Skate/Dolly
  • Material
    Timber/Steel
  • Colour
    Brown/Black
  • Overall Depth
    380mm
  • Capacity
    600kg
  • Overall Width
    380mm
  • Wheel Diameter
    100mm
  • Wheel Type
    Elastic tyred
  • Platform Length
    600mm
  • Wheel Material
    Elastic tyred
  • Number of Wheels
    4
  • Weight
    5.55kg
  • Overall Length
    600mm
  • Height
    150mm
  • Length
    600mm
  • Depth
    380mm
  • Width
    380mm
  • Platform Width
    380mm
  • Base Material
    Timber
  • Platform Height
    150mm
  • Castor Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome