Dolly, Aluminium, Max. Load 100 Kg, Ø380mm

Order Code: ZT2688663S

380mm
£119.99 Inc VAT (20%)


Description

Dolly, aluminium, max. load 100 kg, 380 mm. Supplied = assembled. Max. load = 100 kg. Platform length = 380 mm. Platform width = 380 mm. Length = 380 mm. Width = 380 mm. Height = 73 mm. Platform material = aluminium, ribbed. Platform colour = silver. Wheel fittings = 4 light duty castors, 2 with stops. Wheel type = plastic. Wheel diameter = 50 mm. Weight = 1.21 kg. Product type = plant trolleys. Platform made of sturdy ribbed aluminium sheet metal, with an anodised finish. Four non-marking light duty soft castors, 50 mm, for hard/sensitive floor surfaces, 2 wheel stops. The dolly can be used in both indoor areas or protected outdoor areas. Its platform is made of solid, non rusting ribbed aluminium sheet metal. The ribbed surfaces prevents heavy plant pots from slipping around of falling off during transport. Four non-marking light duty soft castors ensure the best possible manoeuvrability on all hard/sensitive floor surfaces at home, in the office, and on the terrace or balcony. Two of the castors are equipped with strong wheel stops for maximum safety, as they reliably fix the trolley at the preferred place of use. Suitable for use in protected outdoor areas, however do not expose permanently to moisture and wet conditions.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome