Dolly, For 3 Recyclable Waste Collectors, Sheet Steel, Zinc Plated

Order Code: ZT2691679S

£249.99 Inc VAT (20%)


Description

Dolly, for 3 recyclable waste collectors, sheet steel, zinc plated. Supplied = pre-assembled, final assembly by customer. Length = 980 mm. Width = 370 mm. Height = 190 mm. Wheel fittings = 4 swivel castors with wheel stops. Material = sheet steel, galvanised. Product type = accessories for waste collectors. Weight = 12 kg. Colour = silver. Made of zinc plated sheet steel. High quality powder coating in silver. Equipped with four swivel castors with wheel stops. The dolly can move three recyclable waste containers at the same time. Suitable for the self extinguishing recyclable waste containers in sizes 43, 60 and 89 litres.

See full description
Specifications for Dolly, For 3 Recyclable Waste Collectors, Sheet Steel, Zinc Plated
  • Colour
    Silver
  • Wheel Fittings
    4 Swivel Castors with Wheel Stops
  • Material
    Sheet Steel, Galvanised
  • Product Type
    Accessories for Waste Collectors
  • Weight
    12kg
  • Width
    370mm
  • Height
    190mm
  • Length
    980mm