Dolly for Attached Lid Container With Lip

Order Code: ZT3083272S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Application: Reusable, heavy duty plastic dolly for transportation of boxes.
Capacity kg: 300 kg payload.
Colour: Black.
Finish: Matt.
Load Capacity kg: 300 kg payload.
Material: Polypropylene.
No. of Wheels: 4.
Use With: ALC HELIOS 64.
Weight kg: 2.1.
Wheel Diameter mm: 100.
Wheel Type: Polypropylene.Manufactured from high impact polypropylene. Dollies can be linked on either the short side or long side. 300kg capacity. Recesses allow dollies to be securely stacked up to 2.3 metres high. Temperature range -20ºc to +40°c. Consisits of 4 swivel 100mm dia polypropylene castors. W x L: 400 x 600 mm.

See full description
Specifications for Dolly for Attached Lid Container With Lip
  • Colour
    Black
  • Material
    Polypropylene
  • Capacity
    300kg
  • Wheel Diameter
    100mm
  • Load Capacity
    300 kg payloadkg
  • Finish
    Matt
  • Number of Wheels
    4
  • Weight
    2.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome