Dolly, Max. Load 80 Kg, For 90 L Capacity, Castors For Hard Floors

Order Code: ZT2711611S

£92.99 Inc VAT (20%)


Description

Dolly, max. load 80 kg, for 90 l capacity, castors for hard floors. Supplied = flat pack. For capacity = 90 litres. Wheel fittings = 4 swivel castors. Wheel diameter = 50 mm. Product type = dollies. Weight = 0.90 kg. Colour = dark grey. Design of castors = soft castors for hard floors. Application = for containers. Sturdy model. For 60 litre containers. No container slippage due to raise edge.

Specifications for Dolly, Max. Load 80 Kg, For 90 L Capacity, Castors For Hard Floors
  • Product Type
    Dollies
  • Wheel Diameter
    50mm
  • Colour
    Dark Grey
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    0.9kg
  • Capacity
    90L
  • Applications
    Containers
  • Design of Castors
    Soft Castors for Hard Floors
  • For Capacity
    90L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome