Dolly, Plastic, For 60/80 L Recyclable Waste Collectors, LxWxH 490 X 360 X 160mm

Order Code: ZT2737094S

£129.99 Inc VAT (20%)


Description

Dolly, plastic, for 60/80 l recyclable waste collectors, LxWxH 490 x 360 x 160 mm. Supplied = assembled. Length = 490 mm. Width = 360 mm. Height = 160 mm. For capacity = 60/80 litres. Wheel fittings = 4 swivel castors. Wheel type = plastic. Material = polypropylene. Product type = transport dollies. Weight = 1.67 kg. Application = for containers. With 4 swivel castors. Easy to couple together using the enclosed connecting bolts. A mobile recycling station can be individually configured.

See full description
Specifications for Dolly, Plastic, For 60/80 L Recyclable Waste Collectors, LxWxH 490 X 360 X 160mm
  • Product Type
    Transport Dollies
  • Wheel Type
    Plastic
  • Supplied
    Assembled
  • Material
    Polypropylene
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    1.67kg
  • Length
    490mm
  • Height
    160mm
  • Width
    360mm
  • Applications
    Containers
  • Capacity
    60 / 80L
  • For Capacity
    60 / 80L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome